22W T5 Circline Fluorescent Lamp, 65K

Item #: 1424524

Cat #: S8166

UPC: 045923081668

Sign In or Register to view pricing and more.
Documents & Guides
22 Watt; T5; Circline Fluorescent; 6500K Daylight; 82 CRI; 4-Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

22 Watt; T5; Circline Fluorescent; 6500K Daylight; 82 CRI; 4-Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081668, S8166

Specifications

Lumens: 1800
Color Temperature: 6500 (Daylight)
Shape: T5 (Circular)
Color Rendering Index (CRI): 82
Wattage: 22
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (G10q)
Lumens: 1800
Shape: T5 (Circular)
Wattage: 22
Dimmable: No
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Base: 4-Pin (G10q)