4' 11W LED T8 Lamp, 50K

Item #: 1424707
Cat #: L11T8D5050K
UPC: 762148072348
Sign In or Register to view pricing and more.
Documents & Guides
4' 11W LED T8 Lamp, 50K

Overview

4' 11W LED T8 Lamp, 50K
Also known as: 762148072348, L11T8D5050K

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Lumens: 1550
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC: 120-277
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Lumens: 1550
Material: Glass
Wattage: 11
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)