This product has been discontinued.

LED Dimmable Driver (3-4) 16W TLED
Item #: 1424715
Cat #: IZT4P16TLEDSC35I
UPC: 781087148662
to view pricing and more.
Documents & Guides
LED Dimmable Driver: 3 or 4 Lamp, Input Voltage: 120-277V AC, Output: See Cut Sheet for associated Philips LED InstanFit T8 Lamps.
Overview
LED Dimmable Driver: 3 or 4 Lamp, Input Voltage: 120-277V AC, Output: See Cut Sheet for associated Philips LED InstanFit T8 Lamps.
Also known as: 781087148662, IZT4P16TLEDSC35I
Specifications
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Dimmable: | Yes |