Wall Fixture, 2 Light, Chrome

Item #: 142492
Cat #: 6122CH
UPC: 783927612203
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Sconce, Size: 7-1/4x10-3/4", 100W, 120V, 2 Lamps, Incandescent, Material: Steel Body & Glass Shade.

Overview

Wall/Bath Light, Sconce, Size: 7-1/4x10-3/4", 100W, 120V, 2 Lamps, Incandescent, Material: Steel Body & Glass Shade.
For those homeowners looking for a classic profile with modern design elements, this simple 2-light, 13 ½ " wide wall sconce is for you. It uses a 100-watt (max.) bulb, and features our timeless Chrome finish as well as a cased opal glass bulb cover that can be installed either up or down.
Also known as: 783927612203, 6122CH

Specifications

Color: Chrome
Wattage: 100
Length: 11 in
Type: Bath/Wall Fixture
Color: Chrome
Length: 11 in
Wattage: 100
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)