AccessPlus Double-Hinge Type 1 Window, 36.00x24.41x37.50, Black, Steel

Item #: 1424963

Cat #: EWMW362436

UPC: 783510285951

to view pricing and more.
AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window, EWMW362436 item measures 36.00x24.41x37.50 inch with a material of Steel colored Black.

Overview

AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window, EWMW362436 item measures 36.00x24.41x37.50 inch with a material of Steel colored Black.

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510285951, EWMW362436

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Height: 36 in
Width: 24.41 in
Depth: 37.5 in
IP/NEMA Rating: NEMA 1
Height: 36 in
Depth: 37.5 in
Material: Steel
Width: 24.41 in