MOLDED CASE

Item #: 142498

Cat #: HGL26100AASA

UPC:

to view pricing and more.

Overview

SQD HGL26100AASA MOLDED CASE
Also known as: HGL26100AASA

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 18 kA