4PDT RELAY 110VDC COIL

Item #: 1425039
Cat #: D2PR4A1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
D2 Series General Purpose Plug-In Relay, Plain cover, 110/125 Vdc coil, 11,000 Ohms resistance, Plug-in terminal, 4PDT contact configuration, 10A contact rating, Silver alloy contacts, IP40 enclosure

Overview

D2 Series General Purpose Plug-In Relay, Plain cover, 110/125 Vdc coil, 11,000 Ohms resistance, Plug-in terminal, 4PDT contact configuration, 10A contact rating, Silver alloy contacts, IP40 enclosure
Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Also known as: D2PR4A1

Specifications

Type: 4PDT
Type: 4PDT

Customer Reviews

No reviews for this product
(0)