MOLDED CASE

Item #: 142523

Cat #: HDL36040AASA

UPC:

to view pricing and more.

Overview

SQD HDL36040AASA MOLDED CASE
Also known as: HDL36040AASA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 14 kA