Electronic Low-Voltage Dimmer, Taupe

Item #: 142524
Cat #: MSCELV-600M-TP
UPC: 027557802741
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Taupe

Overview

Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Taupe
Maestro Dimmer - Satin Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in taupe
Also known as: 027557802741, MSCELV-600M-TP

Specifications

Wattage: 600
Color: Taupe
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Wattage: 600
Volts AC: 120
Mounting: Surface
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Color: Taupe
Family / Style: Maestro
Poles: 1

Customer Reviews

No reviews for this product
(0)