SLIDE EFL SP/3W 2W PRESET 5A WH

Item #: 142527

Cat #: CDFB53-PW

UPC: 785007302394

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 5A, White

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 5A, White
Also known as: 785007302394, CDFB53-PW

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 1
Color: White
Material: Thermoplastic
Mounting: Wall