Safety Switch, 60A, 2P, 240V, GD Fusible, NEMA 3R

Item #: 1425340

Cat #: GF222NRA

UPC: 804766753541

to view pricing and more.
Documents & Guides
60 AMP, 2-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses.

Overview

60 AMP, 2-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses.
Also known as: 804766753541, GF222NRA

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60