Fitting, End Cap, 4" x 4" (100mm x 100mm

Item #: 1425383

Cat #: FHDEC4X4YL

UPC: 074983461745

to view pricing and more.
Used for closing off open ends of the 4x4 hinged channel. No coupler required. Push-on installation.

Overview

Used for closing off open ends of the 4x4 hinged channel. No coupler required. Push-on installation.
Also known as: 074983461745, FHDEC4X4YL

Specifications

Width: 4 in
Height: 4 in
Color: Yellow
Width: 4 in
Color: Yellow
Height: 4 in