Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, F

Item #: 142540

Cat #: MPL-B330P-SK74AA

UPC: 820919980701

to view pricing and more.
Documents & Guides
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 3 = 100 mm (3.94 in.), Stack Length 30 = 76.2 mm (3.0 in.), 5000 RPM, Single-turn High-resolution Encoder. Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rot *** Rockwell Automation Preferred Product ***

Overview

Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 3 = 100 mm (3.94 in.), Stack Length 30 = 76.2 mm (3.0 in.), 5000 RPM, Single-turn High-resolution Encoder. Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rot *** Rockwell Automation Preferred Product ***

Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-B330P-SK74AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919980701, MPL-B330P-SK74AA

Specifications

Type: Servo Drive
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive
Special Program: Rockwell Automation Preferred Product