Aluminum Platform Stepladders

Item #: 1425451
Cat #: P372
UPC: 051751010633
Sign In or Register to view pricing and more.
Documents & Guides
Werner; Platform Stepladder; Series P370, Type Ia, Duty Rating; Ladder Height: 2ft; Platform Width: 12-5/8 In; Platform Height: 18 In; Base Width: 21-1/4 In; Spread: 30 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 4 Ft; Rail: 3 In Front Wide X 1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 3

Overview

Werner; Platform Stepladder; Series P370, Type Ia, Duty Rating; Ladder Height: 2ft; Platform Width: 12-5/8 In; Platform Height: 18 In; Base Width: 21-1/4 In; Spread: 30 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 4 Ft; Rail: 3 In Front Wide X 1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 3
The P372 Aluminum 2ft Platform Ladder has a duty rating of 300lb and features a safety guardrail to encourage proper use. The large platform provides a secure and comfortable work area. The slip-resistant TRACTION-TRED® steps are double riveted. A full set of rear horizontals are spaced one foot apart. The heavy duty aluminum foot bracket secures the slip-resistant foot pad and protects the bottom of the rail.
Also known as: 051751010633, P372

Specifications

Type: Platform
Material: Aluminum
Type: Platform
Material: Aluminum

Customer Reviews

No reviews for this product
(0)