RPT-P-LIVC-G2-2FT-20L-840-FWFC-OCC-R-S1

Item #: 1425563
Cat #: RPT-P-LIVC-G2-2FT-20L-840-FWFC-OCC-R-S1
UPC: 844006010942
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Stairwell & Corridor Fixture, 2 Ft., 15W, Lumens: 1994, Color Temperature: 4000K, Occupancy Sensor Included

Overview

LED Linear Stairwell & Corridor Fixture, 2 Ft., 15W, Lumens: 1994, Color Temperature: 4000K, Occupancy Sensor Included
The LIVC G2 Is Our Latest Generation Of Stairwell & Corridor Fixture, Which Integrates Remphos’ Flexcolor, Flexwatt, Flexcontrol & Flexfixture Technologies.
Also known as: 844006010942, RPT-P-LIVC-G2-2FT-20L-840-FWFC-OCC-R-S1

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Length: 24 in , 2 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Wattage: 15
Light Technology: LED

Customer Reviews

No reviews for this product
(0)