REXEL logo

Sustainable

LED Downlight, 6", 13 Watt, 850 Lumen, 3000K, 120V

Item #: 1425826
Cat #: 14540S-15
UPC: 785652073212
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6 Inch, 13 Watt, 850 Lumen, 3000K, 90 CRI, 120V

Overview

LED Downlight, 6 Inch, 13 Watt, 850 Lumen, 3000K, 90 CRI, 120V
This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
Also known as: 785652073212, 14540S-15

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 13
Volts AC: 120
Type: Downlight
Color: White
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: LED
Lumens: 850
Wattage: 13
Type: Downlight
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)