Dual Thermostat, 2.64x1.97x1.81, Lt Gray, Plastic
Item #: 14260
Cat #: ADLTEMP
UPC: 783510164515
to view pricing and more.
Documents & Guides
Dual Thermostats independently control equipment heating and cooling systems. This Dual Thermostat, ADLTEMP item measures 2.64x1.97x1.81 inches with a material of Plastic colored Lt Gray.
Overview
Dual Thermostats independently control equipment heating and cooling systems. This Dual Thermostat, ADLTEMP item measures 2.64x1.97x1.81 inches with a material of Plastic colored Lt Gray.
Two thermostats in one, the nVent HOFFMAN HOFADLTEMP Dual Thermostat independently controls equipment heating and cooling systems.
Also known as: 783510164515, ADLTEMP
Features & Benefits
- Two thermostats; one normally closed (NC), red, and one normally open (NO), blue, in one casing
- Wide adjustable temperature range (32 -140 F)
- Thermostatic bimetallic sensor element
- Connection is a 4-pole terminal for AWG 14 max (2.5 mm sq)
- Mounting clip for 35-mm DIN rail
Specifications
| Color: | Light Gray |
| Material: | Plastic |
| Weight: | 0.220 lb |
| Width: | 1.970 in |
| Depth: | 1.810 in |
| Finish: | Smooth Matte |
| Height: | 2.640 in |
| Color: | Light Gray |
| Weight: | 0.220 lb |
| Depth: | 1.810 in |
| Height: | 2.640 in |
| Material: | Plastic |
| Width: | 1.970 in |
| Finish: | Smooth Matte |