MOLDED CASE

Item #: 142612

Cat #: HGL26150AASA

UPC:

to view pricing and more.
Documents & Guides
SQD HGL26150AASA MOLDED CASE

Overview

SQD HGL26150AASA MOLDED CASE
Also known as: HGL26150AASA

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 150
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating AC: 18 kA
Volts DC: 250
Amps: 150
Interrupt Rating DC: 20 kA