16" LED Undercabinet Light, Dimmable

Item #: 142613
Cat #: ECL16BZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16" LED Undercabinet Light, 12W, 120V, Color: Bronze. Switchable Color Temperature: 2700K or 3000K at 90 CRI (can be switched in the field with an integral rocker), Linkable series (Up to 600W), Incandescent and ELV dimmable.

Overview

16" LED Undercabinet Light, 12W, 120V, Color: Bronze. Switchable Color Temperature: 2700K or 3000K at 90 CRI (can be switched in the field with an integral rocker), Linkable series (Up to 600W), Incandescent and ELV dimmable.
Low profile Eco-Counter series with integral dimmable electronic driver provides even illumination on all surfaces. Each luminaire includes dual CCT, which can be switched from 2700K to 3000K with a rocker switch. Luminaires can be linked together up to 600W with seamless connectors or Interlink cables. Each luminaire includes an On/Off switch, CCT switch and mounting hardware. Eco-Counter series is available in four lengths and three finishes.
Also known as: ECL16BZ

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Color: Dark Bronze
Volts AC: 120
Length: 16 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Volts AC: 120
Light Technology: LED
Color: Dark Bronze
Length: 16 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)