340W Module, NeON 2--½ Series, Black on White

Item #: 1426381

Cat #: LG340N1C-V5.AW1

UPC:

to view pricing and more.
Documents & Guides
340 Watt, NeON 2--½ Series, 60 Cell, Black on White, 1000 Volt DC, 37.7 lbs, 40MM Frame

Overview

340 Watt, NeON 2--½ Series, 60 Cell, Black on White, 1000 Volt DC, 37.7 lbs, 40MM Frame

The LG NeON® 2 is LG’s best selling solar module, and is one of the most powerful and versatile modules on the market today. Featuring LG’s Cello Technology, the LG NeON® 2 increases power output. New updates include an extended performance warranty from 86% to 90.08% to give customers higher performance and reliability.

Also known as: LG340N1C-V5.AW1

Specifications

Volts DC: 1000
Wattage: 340
Family / Style: NeON 2®
Depth: 1.570 in
Color: Black on White
Length: 66.380 in
Weight: 40.780 lbs
Width: 40.000 in
Number of Cells: 60
Volts DC: 1000
Family / Style: NeON 2®
Color: Black on White
Weight: 40.780 lbs
Number of Cells: 60
Wattage: 340
Depth: 1.570 in
Length: 66.380 in
Width: 40.000 in