LEV LOK DECORA 15A SP I

Item #: 1426481

Cat #: M5691-I

UPC: 078477495360

to view pricing and more.
Documents & Guides
LEV LOK DECORA 15A SP I

Overview

LEV LOK DECORA 15A SP I

Lev-lok Switch, Decora Plus, Framed Rocker, Single Pole. 15A-120/277V, 1/2 HP At 120V, 2 HP At 240V, Commercial Spec Grade 10 Yr, Ivory. To Be Used With Cat# MSPSW Wiring Modules.

Also known as: 078477495360, M5691-I

Specifications

Material: Brass
Standards: California Proposition 65
Material: Brass
Standards: California Proposition 65