REXEL logo

LEV LOK DECORA 20A 3W I

Item #: 1426500
Cat #: M5623-I
UPC: 078477495483
Sign In or Register to view pricing and more.
Documents & Guides
LEV LOK DECORA 20A 3W I

Overview

LEV LOK DECORA 20A 3W I
Lev-Lok Switch, Decora Plus, Framed Rocker, 3-Way. 20A-120/277V, 1 HP At 120V, 2 HP At 240V, Commercial Spec Grade 10 Yr, Ivory. To Be Used With Cat# M3WSW Wiring Modules.
Also known as: 078477495483, M5623-I

Specifications

Customer Reviews

No reviews for this product
(0)