LEV M3WSW-SD LEV LOCK 3W MODULE

Item #: 1426508

Cat #: M3WSW-SD

UPC: 078477679463

to view pricing and more.
Documents & Guides
No Documents Available
LEV M3WSW-SD LEV LOCK 3W MODU

Overview

LEV M3WSW-SD LEV LOCK 3W MODU

Lev-lok 3-Way 90 Degree Angled Switch Wiring Module, 20A-347V AC Max, Yellow, With Four 6 Inch Solid Leads, One Black, Two Red, And One Green 12 AWG, Use Only With Leviton Catalog M Series Modular Switches.

Also known as: 078477679463, M3WSW-SD

Specifications

Type: Module
Amps: 20
Color: Yellow
Type: Module
Color: Yellow
Amps: 20