MOLDED CASE

Item #: 142657

Cat #: HGL26125AASA

UPC:

to view pricing and more.
Documents & Guides
SQD HGL26125AASA MOLDED CASE

Overview

SQD HGL26125AASA MOLDED CASE
Also known as: HGL26125AASA

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 125
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating AC: 18 kA
Volts DC: 250
Amps: 125
Interrupt Rating DC: 20 kA