Conduit Bushing, Insulating, 4", Threaded, Plastic

Item #: 142665
Cat #: 449
UPC: 018997004499
Sign In or Register to view pricing and more.
Conduit Bushing, Insulating, 4 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 4 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit
4" Plastic insulated bushing with a temperature rating of 105 degrees C. Protects cables being pulled through Rigid and IMC conduit and is UL and CSA listed.
Also known as: 018997004499, 449

Specifications

Color: Gray
Material: Plastic
Diameter: 4 in
Color: Gray
Diameter: 4 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)