SINGLEPOLE, 300A FEMALE PLUG, RED

Item #: 142667

Cat #: HBL300FR

UPC: 783585112053

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, Single Pole Devices,Industrial Grade, Female, Plug, 300A 250V DC/600V AC, Single Conductor,Double Set Screws, Red

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, Single Pole Devices,Industrial Grade, Female, Plug, 300A 250V DC/600V AC, Single Conductor,Double Set Screws, Red

AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.

Also known as: 783585112053, HBL300FR

Specifications

No Specifications Available