LED Floodlight, 15 Watt, 2100 Lumen, 4000K, 120-277V, Bronze

Item #: 1426804

Cat #: PIP15N-D10-PCU

UPC: 019813494883

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 15 Watt, 2100 Lumen, 4000K, 72 CRI, 120-277V, Bronze Finish, 0-10V Dimming, Button Photocell Included

Overview

LED Floodlight, 15 Watt, 2100 Lumen, 4000K, 72 CRI, 120-277V, Bronze Finish, 0-10V Dimming, Button Photocell Included
Also known as: 019813494883, PIP15N-D10-PCU

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 2143
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Lumens: 2143
Wattage: 15
Color: Bronze
Dimmable: Yes