Cornerstone 1 Light Arm Down Outdoor, Textured Black

Item #: 1426810

Cat #: 60-990

UPC: 045923609909

Sign In or Register to view pricing and more.
Documents & Guides
Cornerstone - 1 Light 13" - Wall Lantern Arm Down with Clear Seeded Glass - Textured Black Finish

Overview

Cornerstone - 1 Light 13" - Wall Lantern Arm Down with Clear Seeded Glass - Textured Black Finish

The Cornerstone 60-990 offers style and practicality at affordable prices. It's stylish design and eye catching appeal makes it a perfect addition to the exterior of you home. This collection is beautifully Finished in White and complimented by Clear Seeded Glass. This fixture uses (1) 60 watt A19 maximum/Medium Base bulb.

Also known as: 045923609909, 60-990

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65