5.5W CTC/LED/27K/CL/120V/2CD

Item #: 1426869

Cat #: S21706

UPC: 045923217067

to view pricing and more.
Documents & Guides
5.5 Watt B11 LED; Clear; Candelabra Base; 2700K; 500 Lumens; 120 Volt; 2-Card

Overview

5.5 Watt B11 LED; Clear; Candelabra Base; 2700K; 500 Lumens; 120 Volt; 2-Card
Also known as: 045923217067, S21706

Specifications

Lumens: 500
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 500
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Wattage: 5.500
Dimmable: Yes