Compact Fluorescent Lamp, 23W, 2700K, PAR38, Medium

Item #: 142716

Cat #: 1P3823

UPC: 762148138242

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 100W Equivalent.
Also known as: 762148138242, 1P3823

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Dimmable: Yes
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 23
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: Fluorescent