This product may not be available in all locations.

AC Drive, PowerFlex 755, Embedded Ethernet/IP, 800 MCC Style, 485A, 480VAC, 450HP/LD, 400HP/ND, 350HP/HD, 3PH, Frame 8, IP20 NEMA 1
Item #: 1427252
Cat #: 20G1ALD485JN0NNNNN
UPC: 191326559058
to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 1, IP20, 800mm Deep MCC Style, 485 Amps, 450 Horse Power Light Duty, 400 Horse Power Normal Dutty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)
Overview
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 1, IP20, 800mm Deep MCC Style, 485 Amps, 450 Horse Power Light Duty, 400 Horse Power Normal Dutty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 191326559058, 20G1ALD485JN0NNNNN
Specifications
| Horsepower: | 450, 400, 350 |
| Type: | AC Drive, Air Cooled |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Amps: | 485 |
| Size: | Frame 8 |
| Horsepower: | 450, 400, 350 |
| Volts AC: | 480 |
| Amps: | 485 |
| Type: | AC Drive, Air Cooled |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Size: | Frame 8 |