10 Amps, 120VAC, Isolated SPDT Current Sensor

Item #: 1427445
Cat #: ECS41BC
UPC: 079458992441
Sign In or Register to view pricing and more.
Documents & Guides
10 Amps, 120VAC, Industrial Current Sensors Isolated SPDT Current Sensor 45 Hz to 500 Hz

Overview

10 Amps, 120VAC, Industrial Current Sensors Isolated SPDT Current Sensor 45 Hz to 500 Hz
The ECS Series of single-phase AC current sensors is a universal, overcurrent or undercurrent sensing control. Its built-in toroidal sensor eliminates the inconvenience of installing a stand-alone current transformer. Includes onboard adjustments for current sensing mode, trip point, and trip delay. Detects over or undercurrent events like locked rotor, loss of load, an open heater or lamp load, or proves an operation is taking place or has ended.
Also known as: 079458992441, ECS41BC

Specifications

Poles: 2
Volts AC: 120
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps Range: 2 - 20
Poles: 2
Mounting: Surface
Standards: California Proposition 65
Volts AC: 120
Phase: 1
Amps Range: 2 - 20

Customer Reviews

No reviews for this product
(0)