Round Hole Duct, PVC,1X3X6',White

Item #: 142786
Cat #: D1X3WH6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® flush cover type D round hole wiring duct, 1 W x 3 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 1 W x 3 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: D1X3WH6

Specifications

Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 3 n
Width: 1 in
Material: PVC
Height: 3 n
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)