This product has been discontinued.

LED Highbay, 225 Watt, 27500 Lumen, 5000K, 480V
Item #: 1427927
Cat #: RAIL225W-480-D10
UPC: 019813639680
Sign In or Register to view pricing and more.
Documents & Guides
LED Highbay, 225 Watt, 27500 Lumen, 5000K, 76 CRI, 480 Volt, Dimmable, Semi-Diffuse Lens, White Finish, Suitable for Damp Locations
Overview
LED Highbay, 225 Watt, 27500 Lumen, 5000K, 76 CRI, 480 Volt, Dimmable, Semi-Diffuse Lens, White Finish, Suitable for Damp Locations
Also known as: 019813639680, RAIL225W-480-D10
Specifications
| Lumens: | 27500 |
| Volts AC: | 480 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 225 |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 27500 |
| Color Temperature: | 5000 (Bright White) |
| Color: | White |
| Dimmable: | Yes |
| Volts AC: | 480 |
| Wattage: | 225 |
| Light Technology: | LED |