ProAir AC Unit 115V, 50/60Hz, 13.5/13.5A, 4000BTU

Item #: 14281

Cat #: CR290416G052

UPC: 783510455897

to view pricing and more.
ProAir Harsh Environment Air Conditioning Unit, 115V, 50/60Hz, 13.5/13.5 Amp, 4000BTU/Hour

Overview

ProAir Harsh Environment Air Conditioning Unit, 115V, 50/60Hz, 13.5/13.5 Amp, 4000BTU/Hour

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510455897, CR290416G052

Features & Benefits

  • Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
  • Smooth surface with minimal use of visible fasteners
  • Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
  • R134a, R513A or R407C Refrigerant
  • Models for 115, 230 and 460 single phase VAC power input
  • Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • High-performance fans and blowers designed for densely packed enclosures

Specifications

Height: 5.910 in
Width: 15.750 in
BTU: 4000
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
Depth: 8.630 in
Finish: Brushed #3
Wattage: 1172
Height: 5.910 in
BTU: 4000
Material: Stainless Steel 304
Finish: Brushed #3
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Depth: 8.630 in
Wattage: 1172