Toggle Wallplate, 3-Gang, 302 Stainless Steel, Oversized

Item #: 14283

Cat #: 84111-40

UPC: 078477309520

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, (3) Toggle Device Switch Wallplate, Oversized, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.

Overview

3-Gang, (3) Toggle Device Switch Wallplate, Oversized, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.

3-Gang Toggle Device Switch Wallplate, Oversized, 302 Stainless Steel, Device Mount, Stainless Steel

Also known as: 078477309520, 84111-40

Specifications

Type: Toggle Switch
Gangs: 3
Mounting: Device
Material: Stainless Steel
Size: Oversized
Color: Stainless
Type: Toggle Switch
Mounting: Device
Size: Oversized
Gangs: 3
Material: Stainless Steel
Color: Stainless