LED High Bay, 88 Watt, 18000 Lumen, 4000K, 120-277V

Item #: 1428611

Cat #: ABV3-0-18-A-47-1D-Q-V-ST-K-Q-W-1PK

UPC:

to view pricing and more.
Documents & Guides
LED High Bay, 88 Watt, 18000 Lumen, 4000K, 70 CRI, 120° Diffused Lens, 120-277 Volt, 0-10V Dimming, White Powder Coat Finish, Dimensions: 15.60"x13.75"x3.6"

Overview

LED High Bay, 88 Watt, 18000 Lumen, 4000K, 70 CRI, 120° Diffused Lens, 120-277 Volt, 0-10V Dimming, White Powder Coat Finish, Dimensions: 15.60"x13.75"x3.6"

The Albeo® ABV3 LED luminaire is an exceptional mixture of value and performance. Ideal for high bay and low bay applications

in industrial and commercial buildings. Designed to replace 150W-1500W HID and four-to eight-lamp T5/T8 fixtures with unmatched reliability and quality.

Also known as: ABV3-0-18-A-47-1D-Q-V-ST-K-Q-W-1PK

Features & Benefits

  • Daintree® Wireless Controls options for code compliance and additional energy savings
  • Up to 90,000 lumens for lighting applications with extremely high ceilings
  • Industry-leading efficiency up to 200 Lumens Per Watt saves big on energy bills
  • Various optical distributions (Aisle, Narrow, General or Wide) get you the vertical and horizontal footcandles you need in any space
  • Optimized bulk pack packaging for up to 3,500 fixtures on a full truckload simplifies projects and speeds up installation
  • Multiple mounting configurations (including inverted) to allow for easy and customized installation

Specifications

Color Temperature: 4000 (Cool White)
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 18000
Dimmable: Yes
Color: White
Light Technology: LED
Volts AC Range: 120 - 277