17W PAR38 LED Lamp, 27K

Item #: 1428656

Cat #: 17PAR38/EC/F25/927/DIM/120V-6/1

UPC: 046677470838

to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 17 Watt, 1150 Lumen, 2700K, 95 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 470831*

Overview

LED Lamp, PAR38, 17 Watt, 1150 Lumen, 2700K, 95 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 470831*

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677470838, 17PAR38/EC/F25/927/DIM/120V-6/1

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1150
Wattage: 17
Color Rendering Index (CRI): 95
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Lumens: 1150
Color Rendering Index (CRI): 95
Light Technology: LED
Angle: 25°
Volts AC: 120
Wattage: 17
Color Temperature: 2700 (Warm White)
Dimmable: Yes