This product may not be available in all locations.
2
more

Breaker, Bolt On, 2P, 70A, 480Y/277VAC, 18kAIC, Thermal Magnetic
Item #: 142879
Cat #: EDB24070
UPC: 785901311034
to view pricing and more.
Documents & Guides
Breaker, Bolt On, 2-Pole, 70 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case
Overview
Breaker, Bolt On, 2-Pole, 70 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case
Also known as: 785901311034, EDB24070
Specifications
| Poles: | 2 |
| Amps: | 70 |
| Volts AC: | 277, 480Y |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 18 kA |
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Mounting: | Bolt On |
| Amps: | 70 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |