5/32 X 4in Rock Carbide Sds Plus Hammer Bit

Item #: 1428855

Cat #: DW5400

UPC: 028877441115

to view pricing and more.
Documents & Guides
No Documents Available
No Of Flutes: 4, Flute Type: Helix, Diameter: 5/32in, Effective Length: 2in

Overview

No Of Flutes: 4, Flute Type: Helix, Diameter: 5/32in, Effective Length: 2in

Guaranteed to set up to 25% more anchors than standard masonry bits, DEWALT SDS plus masonry drill bits power through masonry, concrete, and more with a carbide tip that maximizes bit life. An elongated 4-flute helix helps to increase material removal, and 3 flats on the shank helps to prevent slippage.

Also known as: 028877441115, DW5400

Specifications

No Specifications Available