3
more
Non-Contact Voltage Tester with Laser Distance Meter
Item #:
1428878
Cat #:
NCVT-6
UPC:
092644692253
Sign In or Register to view pricing and more.
Documents & Guides
Non-Contact Voltage Tester with Laser Distance Meter, Full-Range From 12 To 1000 Vac, Frequency: 50 - 500 Hz, CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW, 66" Laser Distance Meter; Measures In Meters, Feet, Or Inches. Batteries: 2 x AAA
Overview
Non-Contact Voltage Tester with Laser Distance Meter, Full-Range From 12 To 1000 Vac, Frequency: 50 - 500 Hz, CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW, 66" Laser Distance Meter; Measures In Meters, Feet, Or Inches. Batteries: 2 x AAA
The Klein Tools NCVT-6 is a non-contact voltage tester (NCVT) with an integrated laser distance meter. It can detect voltage over the full-range from 12 to 1000 VAC and can measure distances from 2-Inch (51 mm) up to 66-Feet (20 m). The laser distance meter functions independently from the NCVT with a simple-to-use intuitive interface. Easy, single-button changes between voltage detection and laser distance measurements.
Also known as: 092644692253, NCVT-6
Specifications
Type: | Voltage Tester |
Material: | Plastic |
Standards: | California Proposition 65 |
Type: | Voltage Tester |
Standards: | California Proposition 65 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)