S-gul 44852-05 Wall/bath Light,sea

Item #: 142888

Cat #: 44852-05

UPC: 785652445873

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Gladstone; Fixture Finish: Chrome Body, Satin Etched Shade; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Mediuma; Number Of Lamps: 3; Fixture Material: Steel Body, Glass Shade; Size: 23-7/8 In Width X 8-13/16 In Height; Mounting: Wall/bath; Backplate Size: 1-1/8 In Depthx 22-15/16 In Width X 5-9/16 In Height; Connection: Mounted To Box; Outlet Box Up: 4-3/8 In; Outlet Box Down: 4-3/8 In; Diffuser Size: 6-1/2 In Diameter X 4-7/8in Height; Fitter Diameter: 1-5/8 In; Extends: 8-7/16 In; Wi

Overview

Sea Gull Lighting; Wall/bath Light; Gladstone; Fixture Finish: Chrome Body, Satin Etched Shade; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Mediuma; Number Of Lamps: 3; Fixture Material: Steel Body, Glass Shade; Size: 23-7/8 In Width X 8-13/16 In Height; Mounting: Wall/bath; Backplate Size: 1-1/8 In Depthx 22-15/16 In Width X 5-9/16 In Height; Connection: Mounted To Box; Outlet Box Up: 4-3/8 In; Outlet Box Down: 4-3/8 In; Diffuser Size: 6-1/2 In Diameter X 4-7/8in Height; Fitter Diameter: 1-5/8 In; Extends: 8-7/16 In; Wi
Also known as: 785652445873, 44852-05

Specifications

Wattage: 100
Wattage: 100