TSF Replacement Module, 275 VAC

Item #: 1429703

Cat #: TSF240MTDS

UPC: 782856853206

to view pricing and more.
Documents & Guides
CAD TSF240MTDS TSF REPLACEMEN

Overview

CAD TSF240MTDS TSF REPLACEMEN

Replacement module for Transient Surge Filter.

Also known as: 782856853206, TSF240MTDS

Features & Benefits

  • Replacement module for Transient Surge Filter

Specifications

Material: Thermoplastic
Depth: 1.920 in
Width: 18.030 in
Height: 45.200 in
Material: Thermoplastic
Width: 18.030 in
Depth: 1.920 in
Height: 45.200 in