CPY SERIES VERSION B CANAOPY/SOFFIT FLAT LENS 96W WHITE 5700K 120-277V

Item #: 1429773
Cat #: CPY250-B-DM-F-B-UL-WH-57K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CPY SERIES VERSION B CANAOPY/SOFFIT FLAT LENS 96W WHITE 5700K 120-277V

Overview

CPY SERIES VERSION B CANAOPY/SOFFIT FLAT LENS 96W WHITE 5700K 120-277V
Also known as: CPY250-B-DM-F-B-UL-WH-57K

Specifications

Mounting: Direct
Wattage: 96
Volts AC: 120, 277
Color Temperature: 5700 (Bright White)
Color: White
Type: Canopy Light
Light Technology: LED
Mounting: Direct
Volts AC: 120, 277
Color: White
Light Technology: LED
Wattage: 96
Color Temperature: 5700 (Bright White)
Type: Canopy Light

Customer Reviews

No reviews for this product
(0)