Rapid Shutdown, 475W, 1000V

Item #: 1430010

Cat #: 478-00252-42

UPC:

to view pricing and more.
Documents & Guides
Rapid Shutdown, Rated DC Input: 475W, Output Power Range: 0 - 475 W, Max. System Voltage: 1000V

Overview

Rapid Shutdown, Rated DC Input: 475W, Output Power Range: 0 - 475 W, Max. System Voltage: 1000V

The new TS4-R-F rapid shutdown solution is a cost-effective way to fulfill UL 1741, NEC 2014 and NEC 2017 requirements. It is compatible with the power line based SunSpec communication signal for rapid shutdown, making it simple to implement with robust functionality. Using the existing DC wires between the inverter and module-level electronics as a communication channel significantly reduces installation time and labor costs, since no additional communication equipment is needed. The TS4-R-F’s compliance with the SunSpec open standard makes it the most flexible solution on the market, as it can be combined with multiple types of inverters. 

Also known as: 478-00252-42

Specifications

Volts DC: 1000
Wattage: 475
Volts DC: 1000
Wattage: 475