
LED AREA LIGHT 4000K 120-277V SQR POLE MNT DARK BRONZE
Item #: 1430035
Cat #: RSX1-LED-P2-40K-R4-MVOLT-SPA-DDBXD
UPC: 193047431217
to view pricing and more.
Documents & Guides
LED AREA LIGHT 4000K 120-277V SQR POLE MNT DARK BRONZE
Overview
LED AREA LIGHT 4000K 120-277V SQR POLE MNT DARK BRONZE
With up to 17,000 lumens, the RSX1 can replace 70W to 400W metal halide luminaires, saving up to 75% on energy. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings. Available with eight unique mountings, the RSX is specifically designed to provide one-for-one solutions for replacing existing metal halide or high-pressure sodium lighting. RSX1 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.
Also known as: 193047431217, RSX1-LED-P2-40K-R4-MVOLT-SPA-DDBXD
Features & Benefits
- Super-efficient – up to 155 LPW
- Four sizes replace 70W - 1000W HID luminaires
- 7,000 to 70,000 lumens
- Ten photometric distributions
- Made in North America
- Eight unique mounting configurations
- 5-year warranty
Specifications
| Color: | Dark Bronze |
| Light Technology: | LED |
| Color: | Dark Bronze |
| Light Technology: | LED |