LED S11 Lamp

Item #: 1430602
Cat #: S9807
UPC: 04592309807
Sign In or Register to view pricing and more.
Documents & Guides
LED S11: 1 Watt (11 Watt Equiv.); S14 Shape; Clear; Medium Base; 2700K; 120 Volt. Satco Part # S9807 - 1WS14/LED/CL/27K/120V/ND.

Overview

LED S11: 1 Watt (11 Watt Equiv.); S14 Shape; Clear; Medium Base; 2700K; 120 Volt. Satco Part # S9807 - 1WS14/LED/CL/27K/120V/ND.
Also known as: 04592309807, S9807

Specifications

Wattage: 1
Base: Medium Screw (E26)
Lumens: 100
Volts AC: 120
Shape: S11 (Straight)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Wattage: 1
Lumens: 100
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)