Type Cc Circuit Breaker

Item #: 1430612

Cat #: CHH3090

UPC: 782113387345

to view pricing and more.
CC BREAKER 90A/3 POLE 240V 100K *** Discontinued ***

Overview

CC BREAKER 90A/3 POLE 240V 100K *** Discontinued ***
Also known as: 782113387345, CHH3090

Specifications

Poles: 3
Family / Style: CH
Volts AC: 120/208
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 120/208
Mounting: Bolt On
Family / Style: CH
Amps: 90
Interrupt Rating AC: 25 kA