BREAKER QR 3P 200A 240V 10KA

Item #: 1430622
Cat #: QR23B200
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER QR 3P 200A 240V 10KA

Overview

BREAKER QR 3P 200A 240V 10KA
Also known as: QR23B200

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 3
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 240

Customer Reviews

No reviews for this product
(0)