This product may not be available in all locations.
1
more

Starter, Magnetic, NEMA Size 0, 3PH, 120VAC Coil, 600VAC, 18A, Open
Item #: 143078
Cat #: CR306B002
UPC: 783166353615
to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 0, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 18 Amp Rated, Open
Overview
Starter, Magnetic, NEMA Size 0, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 18 Amp Rated, Open
Also known as: 783166353615, CR306B002
Specifications
| Volts AC Control: | 120 |
| Phase: | 3 |
| Poles: | 3 |
| Amps: | 18 |
| Mounting: | Surface |
| Type: | Motor Starter |
| Family / Style: | CR306 |
| Volts AC: | 600 |
| Volts AC Control: | 120 |
| Poles: | 3 |
| Mounting: | Surface |
| Family / Style: | CR306 |
| Phase: | 3 |
| Amps: | 18 |
| Type: | Motor Starter |
| Volts AC: | 600 |